×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
TABAMTS25062

ABB AMTS25062 Blackburn® Multi-Tap Connector Same Side, Ultraviolet Resistant, Insulated 2 Ports 6 AWG - 250 kcmil Aluminum, PVC Insulation

Price $89.7246 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS25062

Description

AMT 2 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 250 kcmil-6 Str, Length 2.12 Inches, Width 2.13 Inches, Height 2.13 Inches, Hex Size 5/16 Inch

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type Same Side, Ultraviolet Resistant, Insulated
Voltage Rating 600 V Number of Ports 2
Conductor Size 6 AWG - 250 kcmil Material Aluminum, PVC Insulation
Color/Finish Black Series/Model AMT
Conductor Type Stranded Dimensions 2.12 in L x 2.13 in W x 2.13 in H
Mounting Screw Mount Temperature Rating 90 °C
Standards UL File Number E9809 Application For Commercial and Industrial use
UPC 783786524273

Packages

1 - UNIT - 1