Compact, two-piece, high strength, high copper alloy BURNDY OKLIP recommended for heavy duty connections. Neoprene rings hold DURIUM bolts in place during installation.Installed with ordinary wrench.Recommended tightening torque:325 in-lb.

BURNDY KVS31 2-Bolt 10AWG-350KCMIL CU Tap 250-350 KCMIL Stranded CU Run Hubbell Electrical/Burndy OKLIP™ Mechanical Connector, Copper Alloy
Description
Specifications
Brand Name | Burndy | Sub Brand | OKLIP™ |
Item Name | Service Post Connector | Type | Compact |
Conductor Size | 8/19 AWG - 350 KCMIL | Material | Copper |
Finish | Unplated | Series/Model | KVS |
Standards | RUS Listed | Application | For Copper, Copperweld |
UPC | 781810062791 |
Packages
1 - UNIT - 1 |