Abbotsford

ABB 10CA Blackburn® Split Bolt Connector

Price $103.9474 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10CA

Description

BLACKBURN® aluminium split-bolt connector with spacer and washer. Bolt, nut and washer made of high-strength aluminium alloy. Pressure bar and contoured spacer made of electrolytic copper. Spacer is completely tin plated. Bolt and nut are anodized to prevent seizing of threads and reduce galvanic corrosion when in contact with copper conductor.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Split Bolt Connector Type Split-Bolt
Material Aluminum Finish Anodized
Standards UL E9809 Listed Application For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection
UPC 783786200573

Packages

1 - UNIT - 1