×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford

ABB 1HPW Blackburn® Split Bolt Connector

Price $39.7977 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1HPW

Description

Plated split-bolt connector with spacer and washer for use on combinations of copper, aluminum and ACSR conductors. Bolt and pressure bar of high strength copper alloy completely tin-plated. Contoured spacer and bell mouth washer distribute pressure over large area of conductor. Large contoured spacer provides wide separation between copper and aluminum conductors. Blackburn® Contax recommended when used with aluminum conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Split Bolt Connector Type Type HPW
Material Copper Alloy Finish Electro Tin Plated
Includes Spacer and Washer Standards UL E9809 Listed
Application For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection UPC 783786200368

Packages

1 - UNIT - 1