×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford

ABB 2B40 Blackburn® Two-Bolt Connector without Spacer

Price $69.6364 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2B40

Description

BLACKBURN® two bolt connector without spacer. Castings and bolts are made of high-strength copper alloy. Removable neoprene washers capture each bolt in bottom casting, aiding installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Two-Bolt Connector without Spacer Type Two-Bolt Connector
Conductor Size 1/0 AWG - 4/0 AWG Stranded (Main/Primary), 6 AWG Solid - 4/0 AWG Stranded (Tap/Secondary) Stud Size 9/16 in
Material Copper Finish Untreated
Standards UL E9809 UPC 783786400034

Packages

1 - UNIT - 1