Description
BLACKBURN® two bolt connector without spacer. Castings and bolts are made of high-strength copper alloy. Removable neoprene washers capture each bolt in bottom casting, aiding installation.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Two-Bolt Connector without Spacer | Type | Two-Bolt Connector |
| Conductor Size | 600 - 800 kcmil (Main/Primary), 2 AWG Solid - 800 kcmil (Tap/Secondary) | Stud Size | 3/4 in |
| Material | Copper | Finish | Untreated |
| Standards | UL E9809 | UPC | 783786400065 |
Packages
| 1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT - 60 | 240 - UNIT = 240 |