×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TAB2B20W

ABB 2B20W Blackburn® Two-Bolt Connector

Price $41.1681 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2B20W

Description

One-piece two bolt connector with spacer. Castings and bolts are made of high-strength copper alloy. Spacer of ductile, high-conductivity copper alloy. One-piece construction, contoured spacer is ringed and swings easily over the conductor. For use on copper conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Two-Bolt Connector Type Type 2BW
Conductor Size 2-2/0 AWG Stranded Main, 8 AWG Solid - 2/0 AWG Stranded Tap Stud Size 1/2 in
Material Copper Includes Spacer
Standards UL E9809 UPC 783786400164

Packages

1 - UNIT - 1