Abbotsford

ABB 2HPW Blackburn® Split-Bolt Connector

Price $28.4560 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2HPW

Description

Plated split-bolt connector with spacer and washer for use on combinations of copper, aluminum and ACSR conductors. Bolt and pressure bar of high strength copper alloy completely tin-plated. Contoured spacer and bell mouth washer distribute pressure over large area of conductor. Large contoured spacer provides wide separation between copper and aluminum conductors. Blackburn® Contax recommended when used with aluminum conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Split-Bolt Connector Type Type HPW
Conductor Size 2-8 AWG Solid Main and Tap Material Copper Alloy
Finish Tin Plated Includes Spacer and Washer
Standards UL E9809 Application Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection
UPC 783786200351

Packages

1 - UNIT - 1