×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford

ABB 4HPW Connector split bolt with spacer & washer copper 6-8AWG

Price $26.3898 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4HPW

Description

Plated split-bolt connector with spacer and washer for use on combinations of copper, aluminum and ACSR conductors. Bolt and pressure bar of high strength copper alloy completely tin-plated. Contoured spacer and bell mouth washer distribute pressure over large area of conductor. Large contoured spacer provides wide separation between copper and aluminum conductors. Blackburn® Contax recommended when used with aluminum conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Split-Bolt Connector with Spacer and Washer Type Split-Bolt
Conductor Size 6-8 AWG Material Copper
Finish Electro Tin-Plated Standards UL E9809 Listed
Application For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection UPC 783786200344

Packages

1 - UNIT - 1