×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABSP5DS

ABB SP5DS Stud short 2-conductor 2-1/0AWG 1/2-13x3/4"

Price $80.2723 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SP5DS

Description

Copper to copper connections. For grounding of steel structures fence posts or transformers using one or two cables for tapping one or two cables from bus bar. Hex design bolts are machined from high conductivity bronze alloy. Nuts and pressure bars are cold formed from high strength copper or copper alloy.

Specifications

Brand Name Thomas & Betts Item Name Mechanical Grounding Connector
Type Mechanical Grounding Conductor Size 1/0 AWG
Material Copper Standards UL E9809 Listed
Application For Copper to Copper Connections, for Grounding of Steel Structures or Transformers Using One or Two Cables, for Tapping One or Two Cables from Bus Bar UPC 783786121571

Packages

50 - UNIT - (50)