Long barrel copper lug.

tab54852beph
ABB 54852BEPH Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Blue 24
Availablefor Backorder
Price
$15.0232
/ EA
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 6 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Color Code | Blue |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long, Straight | Finish | Tin Plated |
Standards | UL E9809 Listed | UPC | 786210232539 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 1260 - UNIT = 126000 |