Abbotsford
TAB54888BE

ABB 54888BE Lug 2hole long barrel copper 1250kcmil 1/2"

Price $214.9013 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54888BE

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Long Barrel
Number of Holes 2 Stud Size 0.5 in
Material Copper Voltage Rating 35,000 V
UPC 786210754581

Packages

1 - UNIT - 1