ABB 54220 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Green 94
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 600 kcmil | Number of Holes | 2 |
Stud Size | 3/8 in | Barrel Length | Standard |
Color Code | Green | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
Terminal Connection | Slender | Finish | Tin Plated |
Standards | UL E9809 Listed | UPC | 786210542201 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 60 - UNIT = 60 | 3600 - UNIT - 3600 |