Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Compression Lug | Type | Non-Insulated |
| Conductor Size | 900 kcmil | Number of Holes | 2 |
| Stud Size | 1/2 in | Barrel Length | Long |
| Color Code | Yellow | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Long, Straight |
| Die Code | 115 | Finish | Tin Plated |
| Standards | UL E9809 | UPC | 786210819396 |
Packages
| 1 - UNIT - 1 | 3 - UNIT = 3 | 30 - UNIT = 30 | 600 - UNIT - 600 |