Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 1/2 inch 350 kcmil Color-Keyed 2-Hole Copper Lug
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 400 AWG | Number of Holes | 2 |
Stud Size | 0.5 in | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210582771 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 6048 - UNIT = 6048 |