Description
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size 600 kcmil, 444 kcmil Flex, Length 4.25 Inches, Tin Plated, Die Code 94, Die Color Code Green
Packages
| 1 - UNIT - 1 |
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size 600 kcmil, 444 kcmil Flex, Length 4.25 Inches, Tin Plated, Die Code 94, Die Color Code Green
| 1 - UNIT - 1 |