Abbotsford

ABB CU6 Connector compression splice long barrel 6AWG

Price $13.4636 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CU6

Description

BLACKBURN® Colour-coded compression connector are ideal for industrial, oil rig, mining, welding and transportation electrical termination applications. Heavy duty design which permits additional crimp for added mechanical strength.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Splice Connector Type Long Sleeve
Conductor Type Copper Conductor Size 6 AWG
Length 1 3/4 in Material Copper
Connector Type Parallel Voltage Rating 35000 V
Finish Tin Plated Color Blue
Standards UL E9809 Application For Industrial, Oil Ring, Mining, Welding and Transportation Electrical Termination Applications
UPC 783786130818

Packages

50 - UNIT - (50)