Abbotsford
TABCU250

ABB CU250 Blackburn® Long Barrel Copper Splice Tin Plated Copper Long Barrel Copper Splice

Price $33.2015 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CU250

Description

BLACKBURN® Colour-coded compression connector are ideal for industrial, oil rig, mining, welding and transportation electrical termination applications. Heavy duty design which permits additional crimp for added mechanical strength.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Long Barrel Copper Splice Type Long Barrel Copper Splice
Conductor Type Copper Conductor Size 250 kcmil
Length 3 3/8 in Material Copper
Voltage Rating 35000 V Finish Tin Plated
Color Yellow Standards UL E9809
UPC 783786132232

Packages

10 - UNIT - (10)