Abbotsford
TAB2733185217

ABB 273-31852-17 Splice two-way copper green 2AWG

Price $33.3224 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:273-31852-17

Description

Two-way connector made of high-conductivity copper with electro-tin plated.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Battery Connector Type 2-Way, Heavy Duty
Conductor Size 2 AWG Material Copper
Finish Electro Tin Plated Color Green
UPC 786210064550

Packages

1 - UNIT - 1