Abbotsford
TABBX0214

ABB BX0214 Blackburn® Mechanical Connector 14 AWG Copper, 12 AWG Aluminum Aluminum

Price $3.6480 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BX0214

Description

BX–ALCÜL™ Rectangular connector. Recognized component in accordance with UL standard - 90°C rating. Anti-rotational boss. For copper and aluminum conductors. Tin-plated for low contact resistance. All aluminum bodies. Easy installation - no special tools required.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Connector Type Dual-Rated, Rectangular
Conductor Type Copper and Aluminum Conductor Size 14 AWG Copper, 12 AWG Aluminum
Material Aluminum Series BX
Bolt Size #10-32 Finish Tin Plated
Dimensions 15/32 in L x 15/32 in W x 9/16 in H Standards UR, UL E9809 Listed, CSA Certified
UPC 783786611393

Packages

1 - UNIT - 1