×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABASR1114

ABB ASR1114 Blackburn® Splice Reducer 1/0 AWG Stranded - 14 AWG Aluminum

Price $18.5134 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ASR1114

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. All aluminum bodies.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Splice Reducer Type Dual-Rated
Conductor Type Copper and Aluminum Conductor Size 1/0 AWG Stranded - 14 AWG
Material Aluminum Series ASR
Finish Tin Plated Dimensions 1-1/2 in L x 39/64 in W x 23/32 in H
Includes Solid Barrier Wire Stop Standards UL E9809, CSA Certified
UPC 783786133222

Packages

1 - UNIT - 1