Description
Power Distribution Block. Style - Open Style. Poles - Single Pole Modular Design allows blocks to be joined for multiple poles. Connector Material - High strength aluminum alloy with tin plating. Block Material - High strength glass-filled polyester.
Specifications
| Brand Name | Techspan | Item Name | Splicer/Reducer |
| Type | Dual Rated | Conductor Size | 14-2/0 AWG |
| Number of Bolt Holes | 1 | Material | Aluminum |
| Bolt Size | 3/16 in | Voltage Rating | 600 V |
| Specifications | 175 A | Temperature Rating | 90 °C |
| Dimensions | 2.9 in L x 1.04 in W x 2.34 in H | Standards | CSA Certified, UL Listed, RoHS Compliant |
| UPC | 776856267705 |
Packages
| 1 - UNIT - 1 |