×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABADR2544

ABB ADR25-44 Blackburn® Mechanical Connector 6 AWG Stranded - 250 kcmil Aluminum

Price $161.0000 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADR25-44
Documents Documents

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Connector Type Dual-Rated
Conductor Type Copper and Aluminum Conductor Size 6 AWG Stranded - 250 kcmil
Number of Bolt Holes 4 Material Aluminum
Series ADR Number of Conductors 4
Bolt Size 1/2 in Tongue Size 3 in W x 5/16 in T
Finish Tin Plated Dimensions 4 in L x 1-3/16 in W
Standards UL E9809, CSA Certified UPC 783786610150

Packages

1 - UNIT - 1