Description
ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Mechanical Connector | Type | Dual-Rated |
| Conductor Type | Aluminum | Conductor Size | 6 AWG - 350 kcmil |
| Number of Bolt Holes | 4 | Material | Aluminum |
| Number of Conductors | 3 | Finish | Tin Plated |
| Standards | UL E9809 | UPC | 783786610259 |
Packages
| 3 - UNIT - (3) |