×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABADR8044D

ABB ADR80-44D Connector mechanical 3conductor 2hole 350-800kcmil

Price $507.7723 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADR80-44D
Documents Documents

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.

Specifications

Brand Name BLACKBURN Type Dual-Rated Mechanical Connector
Material Aluminum Number of Conductors 4
Finish Tin-Plated Standards UL E9809
UPC 783786610457

Packages

3 - UNIT - (3)