Abbotsford
TAB63148

ABB 63148 Connector H-tap alu 4/0-2/0 main 3/0-1AWG branch

Price $31.2212 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:63148
Documents Documents

Description

COLOR-KEYED® H-tap compression connector for aluminium-to-aluminium, aluminium-to-copper and copper-to-copper stranded-conductor applications. Concentric and compact code stranding's. Exclusive FILLERLOK tab design provides positive interlock and extends wire range.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name H-Tap Compression Connector Type H-Tap
Voltage Rating 600 V Run Conductor Size 2/0-4/0 AWG
Tap Conductor Size 4/0-2/0 AWG Main, 3/0-1 AWG Branch Material Aluminum
Number of Taps 1 Color Code Blue
Standards UL E9809 Listed UPC 786210631486

Packages

1 - UNIT - 1