Description
Loose bag vinyl sleeve marker.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | T | Legend Color | Black |
| Background Color | White | Material | PVC |
| UPC | 786209928443 |
Packages
| 1 - UNIT - 1 |
Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.
Loose bag vinyl sleeve marker.
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | T | Legend Color | Black |
| Background Color | White | Material | PVC |
| UPC | 786209928443 |
| 1 - UNIT - 1 |