Abbotsford
TABSMS39493

ABB SMS394-9-3 EZ Code® Sleeve Marker 3 Vinyl White

Price $22.8015 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS394-9-3

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Sleeve Marker Type Closed Spring-Action
Legend 3 Legend Color Black
Background Color White Cable Size 13-4 AWG
Material Vinyl Series/Model SMS
Marker Height 9-1/2 in Marker Width 6.6 in
Lettering Field 4 mm H For Use With 0.157 - 0.394 in Wire
Packaging Quantity 250/Bag UPC 786209910226

Packages

1 - UNIT - 1