Description
Panduit JN224-318-C Nylon Insulated Wire Joint
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Wire Joint | Type | Insulated, Multiple |
| Voltage Rating | 600 V | Conductor Size | 0.5 - 1 mm² |
| Material | Nylon, Tin Plated | Color | Red |
| Overall Length | 0.79 in | Temperature Rating | 221 F |
| Standards | American Bureau of Shipping Approved, CSA Certified C22.2 Number 65, UL Listed, UL486C | UPC | 074983839988 |
Packages
| 500 - UNIT - (500) |