×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
PANF250BTC

PANDUIT F250BT-C 250 Micron Fiber Build-Up Tube Kit

Price $0.9000 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:F250BT-C
Documents Documents

Description

Includes 100 build-up tubes and supplemental instructions for terminating Panduit field polish, Opti-Crimp, or OptiCam Fiber Optic Connectors onto 250µm coated fiber. Used with 900µm boots included with connectors and the current fiber optic termination kit.

Specifications

Brand Name Panduit Sub Brand OptiCam®
Item Name Tube Kit Type Build-Up
For Use With 900 µm Boots Includes (100) Build-Up Tubes and Supplemental Installation Instructions
Application For Terminating Panduit Field Polish Opti-Crimp or OptiCam Fiber Optic Connectors onto 250 µm Coated Fiber UPC 074983581863

Packages

100 - UNIT - (100)