×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANDNF18110C

PANDUIT DNF18-110-C Disconnect female funnel entry nylon 22-18AWG red 0.11x0.032"

Price $1.1533 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-110-C

Description

Loose piece female disconnect. Nylon fully insulated. 0.11 x 0.032 inch tab. Standard package. Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL flammability UL 94V-2/HB, maximum insulation temperature 90°C. UL and CSA rated up to 300 V per UL 310.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.15 in
Voltage Rating 300 V Material Brass
Finish Rust-Proof Plating, Vinyl Coated Color Red
Barrel Type Grip Sleeve Temperature Rating 194 °F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983827046

Packages

100 - UNIT - (100)