Description
Panduit DNF18-111FIB-M Female Disconnect
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Disconnect | Width | 0.19 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Tinned | Color | Red |
| Barrel Type | Butted Seam | Temperature Rating | 221 F |
| Standards | UL 310, CSA 22.2 No.153 | UPC | 074983826766 |
Packages
| 1000 - UNIT - (1000) |