×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANDNF18188M

PANDUIT DNF18-188-M Pan-Term® DNF18-188-M Loose Piece Disconnect

Price $0.5153 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18-188-M

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.187 x 0.020" (4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3 mm) long and 0.23" (5.8 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in boxes of 1000.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.23 in
Voltage Rating 300 V Material Brass
Finish Tinned Length .76 in
Color Red Barrel Type Insulation Grip Sleeve
Temperature Rating 194 F Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
UPC 074983827015

Packages

1000 - UNIT - (1000)