×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANDNF18250FIBXL

PANDUIT DNF18250FIBX-L Pan-Term® DNF18250FIBX-L Loose Piece Disconnect

Price $1.3323 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNF18250FIBX-L

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon standard receptacle housing with an expanded wire entry area for wires with large outside diameters. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.93" (23.6 mm) long and 0.35" (8.9 mm) wide. The disconnect has an expanded barrel configuration and a butted seam barrel. It comes in bottles of 50.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.35 in
Voltage Rating 600 V Material Brass
Finish Tinned Color Red
Barrel Type Butted Seam Temperature Rating 221 F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983119929

Packages

250 - UNIT - (250)