Description
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in blue nylon and has a funnel entry with insulation support. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.58" (14.7 mm) long, 0.37" (9.4 mm) wide, and has a depth of 0.60" (15.2 mm). The disconnect has a funnel entry configuration and a butted seam barrel. It comes in bottles of 50.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | E1 Plus Solid State Relay | Width | 0.6 in |
| Voltage Rating | 600 V | Material | Brass |
| Finish | Tin Plated | Length | .58 in |
| Color | Olive, Orange, Royal Blue and Yellow | Barrel Type | Butted Seam |
| Temperature Rating | 221 °F | Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 |
| UPC | 074983120260 |
Packages
| 50 - UNIT - (50) |