Abbotsford
PANDNFR18250FIBL

PANDUIT DNFR18-250FIB-L Pan-Term® DNFR18-250FIB-L Disconnect, Red, Vinyl, 18-22 AWG, 0.25" Tab, PK50

Price $1.3064 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNFR18-250FIB-L

Description

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.58" (14.7 mm) long, 0.37" (9.4 mm) wide, and has a depth of 0.60" (15.2 mm). The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 50.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type E1 Plus Solid State Relay Width 0.6 in
Voltage Rating 600 V Material Brass
Finish Tin Plated Color Amber,Green,Red,White
Barrel Type Butted Seam Temperature Rating 221 °F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983118038

Packages

250 - UNIT - (250)