×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANDNG18188FBC

PANDUIT DNG18-188FB-C Supra-Grip™ DNG18-188FB-C Disconnect, Red, Vinyl, 18-22 AWG, 0.19" Tab, PK100

Price $1.4916 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DNG18-188FB-C

Description

The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.187 x 0.020 (4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.89" (22.6 mm) long and 0.29" (7.4 mm) wide. The disconnect has a double crimp funnel entry barrel configuration and a butted seam barrel with an integrated metal insulation grip. It comes in bottles of 100.

Specifications

Brand Name Panduit Sub Brand Supra-Grip®
Type Disconnect Width 0.29 in
Voltage Rating 600 V Material Brass
Finish Tinned Color Red
Barrel Type Butted Seam - Metal Insulation Grip Temperature Rating 221 F
Standards UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153 UPC 074983687541

Packages

100 - UNIT - (100)