×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANDV14250BM

PANDUIT DV14-250B-M Pan-Term® DV14-250B-M Disconnect, Blue, Vinyl, 14-16 AWG, .25x .032" Tab,

Price $0.2605 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DV14-250B-M

Description

Panduit DV14-250B-M Female Disconnect

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.29 in
Voltage Rating 600 V Material Brass
Finish Tinned Color Blue
Barrel Type Butted Seam Temperature Rating 221 F
Standards UL 310, CSA 22.2 No.153 UPC 074983825516

Packages

1000 - UNIT - (1000)