×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANDV14250PLYY

PANDUIT DV14-250P-LYY Pan-Term® DV14-250P-LYY Loose Piece Disconnect

Price $2.0180 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DV14-250P-LYY

Description

The vibration resistant piggyback disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.88" (22.4 mm) long and 0.29" (7.4 mm) wide. The disconnect has a standard barrel configuration and a sleeved barrel. It comes in bottles of 50.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Disconnect Width 0.29 in
Material Brass Finish Tin Plated
UPC 613056757820

Packages

50 - UNIT - (50)