Description
Fork Terminal, 0.5 - 1.0mm² wire range, M5 stud size, nylon barrel insulated, funnel entry.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Open Jaw Fork | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Amber,Green,Red,White | Barrel Type | Insulation Grip Sleeve |
| Barrel Length | 0.45 in | Temperature Rating | 221 °F |
| Length | .9 in | Width | 8.9 mm |
| Standards | NA | UPC | 074983842063 |
Packages
| 100 - UNIT - (100) |