Description
Flanged Fork Terminal, nylon insulated, 12 - 10 AWG, #10 stud size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Fork Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Grip Sleeve |
| Barrel Length | 0.53 in | Temperature Rating | 221 F |
| Width | 0.37 in | Standards | UL Listed 587H E52164; CSA Certified LR31212 |
| UPC | 074983806157 |
Packages
| 500 - UNIT - (500) |