×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPN1410LFM

PANDUIT PN14-10LF-M Pan-Term® PN14-10LF-M Loose Piece Forks

Price $0.4094 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN14-10LF-M

Description

Locking Fork Terminal, nylon insulated, 16 - 14 AWG, #10 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Locking Fork Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Beveled
Barrel Length 0.46 in Temperature Rating 221 F
Width 0.33 in Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983800971

Packages

1000 - UNIT - (1000)