×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPN148FC

PANDUIT PN14-8F-C Pan-Term® PN14-8F-C Fork Terminal, Blue, Nylon, 14-18 AWG, #8 Stud, PK100

Price $1.1195 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN14-8F-C

Description

The PN14-8F-C Pan-TermĀ® Terminal is a nylon insulated, fork terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Open Jaw Fork Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Olive, Orange, Royal Blue and Yellow Barrel Type Grip Sleeve
Barrel Length 0.43 in Temperature Rating 221 °F
Width 7.87 mm Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983803101

Packages

100 - UNIT - (100)