×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPN1810FNC

PANDUIT PN18-10FN-C Pan-Term® PN18-10FN-C Loose Piece Forks

Price $1.4967 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN18-10FN-C

Description

Fork Terminal, nylon insulated, 22- 18 AWG, #10 stud size, narrow tongue, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Open Jaw Fork Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Insulation Grip Sleeve
Barrel Length 0.43 in Temperature Rating 221 °F
Length .86 in Width 7.9 mm
Standards UL Listed 587H E52164; CSA Certified LR31212 UPC 074983808786

Packages

100 - UNIT - (100)