×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPN186FFM

PANDUIT PN18-6FF-M Pan-Term® PN18-6FF-M Loose Piece Forks

Price $0.4958 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN18-6FF-M

Description

Flanged Fork Terminal, nylon insulated, 22 - 16 AWG, #6 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Fork Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Grip Sleeve
Barrel Length 0.41 in Temperature Rating 221 F
Width 0.28 in Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983806010

Packages

1000 - UNIT - (1000)