Abbotsford
PANPNF1014FL

PANDUIT PNF10-14F-L Pan-Term® PNF10-14F-L Loose Piece Forks

Price $1.7194 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF10-14F-L

Description

Fork Terminal, nylon insulated, funnel entry, 12- 10 AWG, 1/4 stud size.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Open Jaw Fork Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Type Funnel
Barrel Length 0.58 in Temperature Rating 221 °F
Width 12.7 mm Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983513574

Packages

50 - UNIT - (50)