×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPNF148LFC

PANDUIT PNF14-8LF-C Pan-Term® PNF14-8LF-C Loose Piece Terminal

Price $1.4792 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF14-8LF-C

Description

Locking Fork Terminal, nylon insulated, funnel entry, 18-14 AWG, #8 stud size, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Olive, Orange, Royal Blue and Yellow Barrel Type Funnel
Barrel Length 0.35 in Temperature Rating 221 °F
Width 7.4 mm Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983513642

Packages

100 - UNIT - (100)