×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPV1010FXD

PANDUIT PV10-10FX-D Pan-Term® PV10-10FX-D Loose Piece Terminal

Price $0.4160 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV10-10FX-D

Description

Fork Terminal, vinyl insulated, 12- 10 AWG, #10 stud size, expanded insulation for large wire O.D., bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Funnel
Barrel Length 0.44 in Temperature Rating 221 F
Width 0.37 in Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983804337

Packages

500 - UNIT - (500)