×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPV1010FXL

PANDUIT PV10-10FX-L Pan-Term® PV10-10FX-L Loose Piece Terminal

Price $1.2431 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV10-10FX-L

Description

Fork Terminal, vinyl insulated, 12- 10 AWG, #10 stud size, expanded insulation for large wire O.D., standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Type Brazed Seam With Insulation Support
Barrel Length 0.44 in Temperature Rating 221 °F
Length 1.11 in Width 9.4 mm
Standards UL Listed 587H E52164; CSA Certified LR31212 UPC 074983804320

Packages

50 - UNIT - (50)