×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPV108LFXL

PANDUIT PV10-8LFX-L Pan-Term® PV10-8LFX-L Loose Piece Terminal

Price $1.2814 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV10-8LFX-L

Description

Locking Fork Terminal, vinyl insulated, 12- 10 AWG, #8 stud size, expanded insulation for large wire O.D., standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Type Brazed Seam With Insulation Support
Barrel Length 0.56 in Temperature Rating 221 °F
Length 1.12 in Width 7.6 mm
Standards UL Listed 587H E52164; CSA Certified LR31212 UPC 074983808342

Packages

50 - UNIT - (50)